Beli patlite tower light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Tower Light Tier
    Mulai

    Rp1.699.900

    Schneider Electric Tower Light Tier
    Deskripsi:
    Use these stackable tiers with bases and covers to make a complete tower light.
    atribut:
    • UNSPSC: 39112001
    • Current Drawn (A): 0.04
    • Diameter (mm): 60
    • Flashes per Minute: 60
    • For use with: XVU Series Tower Lights
    • Height (inch): 3.6
    • Housing Material: Polycarbonate
    • Includes: Bulb
    • Lamp Life (hour): 40000
    • Length (inch): 5.3
    • Lens Design: EZ Twist and Lock
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • NEMA Rating: Not Rated
    • Operating Temperature (°F): -13 to 122
    • Product Type: Tower Light Module Flashing
    • Standards: UL, CSA, CE
    • Tower Light Color: Red
    • Tower Light Series: XVU
    • Voltage (V): 24 AC/DC
    • Wattage (W): 1
    • Width (inch): 3.6
  2. PATLITE Signal Tower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    PATLITE Signal Tower
    Deskripsi:
    Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.
    atribut:
    • Tiers: 3 Tiers
    • Body Color: Off White
    • LED Color: Red, Amber, Green
    • Material: Polycarbonate
    • Protection Ratings: IP 65
  3. PATLITE Audible Alarm with Rotating Tower Light
    Mulai

    Rp9.199.900

    PATLITE Audible Alarm with Rotating Tower Light
    atribut:
    • Tier: 3 Tiers
    • Sound Type: Type E
    • Rated Voltage: DC 24V
    • LED Module Color: Red, Amber, Green
    • Height: 442mm
    • Power Consumption: 47W/38W
    • Channels: 8 Ch
    • Sound Level: 95dB (at 1m)
  4. Autonics Tower Lights Bulb Type MT5B Series
    Mulai

    Rp429.900

    Autonics Tower Lights Bulb Type MT5B Series
    Deskripsi:
    Low-priced multi-layer tower light that features an outstanding vibration resistance and a long service life.
    atribut:
    • Function: Steady
  5. PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    Mulai

    Rp1.299.900

    PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    atribut:
    • Rated Voltage (V): 24 DC
    • Size (mm): Ø40
    • Tier: 3 Tiers
  6. EATON Signal Light Tower
    Mulai

    Rp13.999.900

    EATON Signal Light Tower
    atribut:
    • Voltage (V): 24
    • Lens Color: Yellow- Red- Green- Blue
    • Bulb Type: LED Light
    • Light Effect: Stop
    • Height (mm): 323
    • Base Diameter (mm): 72
    • Connection Type: Screw
    • Mounting Style: Base Mounting
    • Number of Light Elements: 3
  7. Autonics Tower Lights LED Type PL4 Series
    Mulai

    Rp609.900

    Autonics Tower Lights LED Type PL4 Series
    Deskripsi:
    PL4 Series is multifunctional 45mm LED Tower Light. It features low maintenance and high energy efficiency.
  8. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  9. PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    Mulai

    Rp1.499.900

    PATLITE LED Signal Tower Lights LR6 Series (3-Tiers 24V DC)
    atribut:
    • Size (mm): phi 60
    • Rated Voltage (V): 24 DC
    • Tier: 3 Tiers
  10. Autonics Tower Lights Bulb Type MT5C Series
    Mulai

    Rp469.900

    Autonics Tower Lights Bulb Type MT5C Series
    Deskripsi:
    Multi-layer tower light that features an outstanding vibration resistanceand a long service life.
    atribut:
    • Connection Type: Lead wire connection
  11. Autonics Tower Lights LED Type PME Series
    Mulai

    Rp599.900

    Autonics Tower Lights LED Type PME Series
    Deskripsi:
    PME Series features low maintenance and energy efficiency using the latest in LED technology.
  12. PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp1.399.900

    PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Size: Ø 50mm
    • Body Color: Off-white
    • Rated Voltage: DC 24V
    • Tier: 3 Tiers
  13. PATLITE Warning Light Compact Revolving (Lampu Rotari)
    Mulai

    Rp2.299.900

    PATLITE Warning Light Compact Revolving (Lampu Rotari)
    atribut:
    • Rated Voltage: DC 120V
    • LED Module Color: Red
    • Rated Current: 65mA
    • Operating Voltage Range: 110-130VAC
    • Rated Power Consumption: 6.2W
    • Bulb Ratings: 12V 5W
    • Flashing Rate: 170fpm
    • Vibration Resistance: 45m/s² 33Hz
  14. Qlight Tower Light ST Series
    Mulai

    Rp439.900

    Qlight Tower Light ST Series
    Deskripsi:
    Ø45mm Bulb Steady/Flashing Tower Lights
    atribut:
    • Material: Lens-AS Housing-ABS
    • Volume (dB): 90
    • Potection Rating: IP44
  15. Philips TL5 Essential HE Super 80 (Lampu TL T5)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp47.900

    Philips TL5 Essential HE Super 80 (Lampu TL T5)
    Deskripsi:
    Philips TL5 Essential Super80 is a new fluorescent lamp which provides home users and professional end-users an aesthetic miniaturized lighting solution with high reliability at low price.Benefits:- 40% less tube dimension than T8 fluorescent lamps. Reducing luminaire, stock and transportation cost- Slim 16 mm tube allows more compact and flexible luminaire design- Max lumen output at 35°C ambient temperature, more suitable to actual lighting situation- Comfortable working and living ambiences with CRI more than 80- Provides highly reliable and high quality lighting solution at low cost- Creates atmospheres from warm white to cool daylightApplications:Suitable for use at locations where need compact, high efficient, energy saving lighting. Including offices, shops, supermarkets, schools, hospitals and industrial lighting.
    atribut:
    • Cap-Base: G5 [ G5]
    • Color Rendering Index (Max): 85
    • Color Rendering Index (Min): 80
    • Color Rendering Index (Nom): 82
    • LLMF 2000 Hour Rated: 0.94
    • LLMF 4000 Hour Rated: 0.92
    • LSF Preheat 16000 Hour Rated: 0.7
    • LSF Preheat 2000 Hour Rated: 0.98
    • LSF Preheat 20000 Hour Rated: 0.5
    • LSF Preheat 4000 Hour Rated: 0.97
    • LSF Preheat 6000 Hour Rated: 0.95
    • LSF Preheat 8000 Hour Rated: 0.93
    • Life to 50% Failures Preheat (Nom): 20000h
  16. Autonics Tower Lights LED Type MP8 Series
    Mulai

    Rp1.499.900

    Autonics Tower Lights LED Type MP8 Series
    Deskripsi:
    The unique prism-cut globe provides wide radiance, high intensity, bright color and higher quality than other similar type products.
Daftar Harga patlite tower light Terbaru October 2026
Schneider Electric Tower Light TierRp1.699.900
PATLITE Signal TowerRp1.599.900
PATLITE Audible Alarm with Rotating Tower LightRp9.199.900
Autonics Tower Lights Bulb Type MT5B SeriesRp429.900
Autonics Menics Tower LampsRp189.900
PATLITE Signal Tower with HornRp9.099.900
PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)Rp1.299.900
EATON Signal Light TowerRp13.999.900
Autonics Tower Lights LED Type PL4 SeriesRp609.900
Qlight LED Tower LightsRp799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)